Shop All Cut-Resistant Sleeves
Cordova
RIPCORD HIGH TENACITY NYLON/COTTON PLAITED SLEEVE, THUMB SLOT, ANSI CUT LEVEL A2
Mfr # 3738G2T
Zoro # G211576667
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3738G2T
- Zoro # G211576667
- Country of Origin China
- Category Cut-Resistant Sleeves
Description
The Cordova Safety Products-brand RipCord sleeves are made with high-tenacity nylon, the same nylon fiber/cord used to reinforce automobile tires. It is s multi-filament fiber, which makes it smooth and soft. RipCord sleeves are comfortable and an economical choice. They provide a cut resistance good for incidental contact with sharp materials. This RipCord sleeve is nylon/cotton plaited. It features a 2-inch gusset at the bicep for improved fit, a thumb slot, and an 18-inch Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, 5XL, Orange (LUX-350-B2X-O5X)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1106KACLR51252)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (09-K1450/XL)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- CORDOVA RIPCORD HIGH TENACITY NYLON/COTTON PLAITED SLEEVE, 18-INCH, 2-INCH GUSSET, ANSI CUT LEVEL A2 (3719G2)
- CORDOVA Kevlar(R) Sleeve, 18" L, Thumbhole, 2-Ply (3018T)
- CONDOR Cut Resistant Sleeve, 18 In., Black (3NYZ8)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14TH)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- Cordova Workwear and Protective Clothing