Shop All Hard Hats
Cordova
Ratchet, 6-Point, Duo Safety, Hard Hat, Cap, Hi-Vis Orange
Mfr # H26R8
Zoro # G511581439
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Cordova Safety Products Duo Safety, cap-style hard hats are constructed of high-density polyethylene. They offer a sleek, low-profile design and are also available in full-brim models. This hard hat is equipped with 6-point ratchet suspension. It has a cushioned brow pad, vertical height adjustment, and meets ANSI/ISEA Z89.1-2014 Class E Electrical & G General. They are available in several colors and in 4-point ratchet style. Cordova Safety Products can also customize it with a high-quality, permanent pad-printed logo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (NESSPPSI)
- BDG Grain Cowhide Driver Keystone Thumb, Size L (20-1-1581-11)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Navy Blue (A89R080000)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6161-10)
- PIP Evolution Deluxe 6151 Standard Brim, Vented Hard Hat HDPE Shell, 6-Pt Suspension, Yellow (280-EV6151V-20)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (A010EA01)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (X5003X-ANSI)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Gloss Brown Graphite (3970-BR-CFSP)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Orange (H-807SFV-UV)
- Cordova Hard Hats