Shop All Hard Hats
Cordova
Ratchet, 6-Point, Duo Safety, Hard Hat, Cap, Blue
Mfr # H26R5
Zoro # G011581076
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Cordova Safety Products Duo Safety hard hats are constructed of high-density polyethylene. These cap-style hard hats offer a sleek, low-profile design and are also available in full-brim models. This hard hat is equipped with 6-point ratchet suspension. It has a cushioned brow pad, vertical height adjustment, and meets ANSI/ISEA Z89.1-2014 Class E Electrical & G General. They are available in several colors and in 4-point ratchet style. Cordova Safety Products can also customize it with a high-quality, permanent pad-printed logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1434-RA_10X7 (U4-1434-RA_10X7)
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500B)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815565)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, White (463942)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19506)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Navy (280-HP642R-08)
- MILWAUKEE TOOL Hard Hat (48-73-1115)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (19768)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Blue (280-EV6151-50)
- Cordova Hard Hats