Shop All General Purpose Gloves
Cordova
PVC Black One Size Fits Most 18'' Gloves with Jersey Lining, 12PK
Mfr # 1675018R
Zoro # G011583964
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 1675018R
- Zoro # G011583964
- Country of Origin United States
- Category General Purpose Gloves
Description
Ideal for any dishwashing or cleaning application these 18'' PVC gloves keep hands protected comfortable and dry. Reaching up to users' elbows these gloves prevent scalding dishwater and potent sanitizing chemicals from coming in contact with the skin while scrubbing pots and pans or removing them from the dishwasher. For increased versatility a one-size design fits most users.The glove's inner jersey lining adds exceptional comfort while a waterproof PVC material also offers chemical oil and heat resistance up to 185 degrees Fahrenheit. A textured grip ensures reliable handling even after hours of continual use unlike similar gloves that become slick with increased exposure to water and soap. This pair of gloves is packaged together with a tag making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks. These gloves are also ideal for standard kitchen cleaning as well as scrubbing floor mats and kitchen appliances providing your facility with the right tools for the job every time.Overall Dimensions:Length: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-2-7-10)
- LYLE Reflective Construction Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0626-RA_10X7)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (234X-07)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- CORDOVA Cor-Brite General Purpose Gloves, , Coated, M, Polyurethane Palm, Polyurethane Coating, 12PK (6901M)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- MAGID TouchMaster 13671KWRB Heavyweight Knit Lisle Gloves, 12PK (13-670-KWRB)
- SOFT SCRUB Latex Cleaning Gloves XL Yellow 2 pair (12324-26)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7121)
- Cordova General Purpose Gloves