Shop All General Purpose Gloves
Cordova
PREMIUM SHOULDER, DOUBLE PALM, RUBBERIZED SAFETY CUFF GLOVES, 12PK
Mfr # 7351R
Zoro # G411584356
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 7351R
- Zoro # G411584356
- Country of Origin China
- Category General Purpose Gloves
Description
Cordova Safety Products grades leather according to the area on the hide from which it is cut. The premium-grade leather comes from the side or shoulder and from areas higher on the animal that receive the least amount of movement. Select-grade leather is selected from the areas of the hide that don't quite make the Premium grade, but are still a higher-quality leather. Cowhide is comfortable, durable, breathable and offers excellent abrasion resistance. This select shoulder, cowhide leather double palm features a striped canvas back, 2.5-inch rubberized safety cuff, and gunn pattern - the most commonly used pattern in work gloves. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1417-RD_14X10 (U3-1417-RD_14X10)
- KONG USA Quickdraw, Frog (761SET4000K)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Right (50100120052)
- BDG Grain Cowhide Utility Glove Gauntlet, Size L (60-1-1274-11)
- CORDOVA Machine Knit, Medium Weight, 100% Cotton Gloves, M, 12PK (3435M)
- CORDOVA Canvas, Knit Wrist, 8 oz, 12PK (2000V)
- CORDOVA Jersey, Heavy Weight, 12PK (1400)
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- PERFORMANCE TOOL Performance Tech Glove Large, W89000 (W89000)
- Cordova Gloves & Hand Protection