Shop All Cut-Resistant Gloves
Cordova
Power-Cor Max, Aramid/Steel/Cotton, Split, Pigskin, A5 Cut Gloves, XL
Mfr # 3737XXL
Zoro # G011585418
product price: $22.35
/pr
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3737XXL
- Zoro # G011585418
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Gloves with added Aramid, steel and/or glass fibers offer an increased cut resistance. The CORDOVA-brand Power-Cor Max glove features a 10-gauge, Aramid/Steel/Cotton shell and split pigskin palm with synthetic leather forchettes. Pigskin offers the greatest breathability due to large pores in the hide. It is ideal for wet applications given its tendency to remain soft after exposure to moisture. It offers an A5 cut level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- 3M Shroud, Universal, Black (M-449)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-FMS-250)
- MILWAUKEE TOOL Front Brim Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1124)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA Impact, OGRE CRX-4, Sandy Nitrile, A4 Cut Gloves, S (7750S)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941B)
- Cordova Gloves & Hand Protection