Shop All Disposable Gloves
Cordova
Poly Disposable Gloves, 1.25 mil Palm, Low-Density Polyethylene, L, 12 PK, Clear
Mfr # 4100L
Zoro # G311585415
product price: $99.45
/pk 12, $8.29/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Material Low-Density Polyethylene
- Palm Thickness 1.25 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4100L
- Zoro # G311585415
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Poly Disposable Gloves |
Color | Clear |
Material | Low-Density Polyethylene |
Palm Thickness | 1.25 mil |
Latex-Free | Yes |
Description
These clear, food-service grade, disposable poly gloves from are constructed of low-density polyethylene. They are 1.25 mil, ambidextrous, and offer an embossed grip. They contain no natural rubber latex. View all of our disposable gloves. Sold in CS of 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 3XL (V1080360U-3XL)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG24.0660.BLA)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (V29)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (382SCTA)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, 2XL, 100 PK (2920/2XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (6010PS)
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 1000 PK (NITRILE-XL-CS)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (GG601XL)
- Cordova Gloves & Hand Protection