Shop All Disposable Gloves
Cordova
Poly Disposable Gloves, 1 mil Palm, High Density Polyethylene, L, 12 PK, Clear
Mfr # 4102L
Zoro # G011585432
product price: $44.29
/pk 12, $3.69/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Material High Density Polyethylene
- Palm Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4102L
- Zoro # G011585432
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Poly Disposable Gloves |
Color | Clear |
Material | High Density Polyethylene |
Palm Thickness | 1 mil |
Description
These clear, food-service grade, disposable poly gloves from are constructed of high-density polyethylene. They are 1 mil, ambidextrous, and offer an embossed grip. They contain no natural rubber latex. View our entire disposable glove selection. Sold in CS of 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Coat (RW07C-3ZGV-L)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, White, 11.8 Mil (BLKH-HDS-TPU-AP2W1)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (KKC1FN-05-XL)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 100 PK, Black (FP-FMN100439)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (99-1-6200B-L)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, M ( 9 ), 100 PK, White (D14-00-009-100)
- MCKESSON PINK NITRILE Nitrile Exam Gloves, Nitrile, S, 2500 PK, Pink (14-6NPNK2)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK, Purple (34994028)
- Cordova Disposable Gloves