Shop All Coated Gloves
This Product is Discontinued
Cordova
Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Green, XL, 12PK (Discontinued)
Mfr # 6940XL
Zoro # G1621031
This Product is Discontinued
Key Features
- Size XL
- Glove Size XL
- Color Black/Green
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 6940XL
- Zoro # G1621031
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Coated Gloves |
Color | Black/Green |
Glove Coating Material | Nitrile |
Glove Coating Coverage | 3/4 Dip |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.