Shop All Disposable Gloves
Cordova
Nitri-Cor Z-Tread, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 3XL, 12 PK, Orange
Mfr # 4093XL
Zoro # G811584475
product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 6 mil
- Powdered/Powder-Free Powder-Free
- Series Nitri-Cor Z-Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4093XL
- Zoro # G811584475
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 3XL |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Nitri-Cor Z-Tread |
Description
Cordova Safety Products makes selecting the right disposable glove for the job easy with consumer-friendly packaging for disposable nitrile, latex, and vinyl gloves. These powder-free, latex-free disposable nitrile gloves offer a snug fit. Nitrile is a synthetic rubber developed as a substitute to natural rubber. It protects against organic solvents, oils, bases, and animal fats. It provides excellent resistance to abrasion, snags, punctures, and cuts. These nitrile disposable gloves are also available in 100- and 10- count packs. View the retail collection. Sold in CS of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- KLEIN TOOLS Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook (KG5295-8L)
- 3M Behind-the-Neck Ear Muffs, 25 dB, Peltor X2, Black (X2B)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 20 PK, Green (92-600VP)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 50 PK, Black (FP-V-50-M-BLK)
- BDG Tri-Polymer Disposable Gloves, 6 mil Palm, Tri-Polymer, Powder-Free, S, 100 PK, Purple (99-1-6300-S)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (93862)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 800 PK (FP-FMN100452-4A)
- Cordova Gloves & Hand Protection