Shop All Disposable Gloves
Cordova
Nitri-Cor Silver, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 12 PK, Blue
Mfr # 4095XXL
Zoro # G911584313
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4095XXL
- Zoro # G911584313
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Food Service Grade |
Series | Nitri-Cor Silver |
Description
The CORDOVA SAFETY PRODUCTS brand Nitri-cor Silver food service-grade, nitrile gloves are powder-free and intended for single-use only. The components materials comply with all federal regulations for food contact. Sold in CS of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK118)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465Y51 (465Y51)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- IMPACTO AIRSOL Molded Insole, Mn 5-6-1/2, Wmn 7-8-1/2, PR (ASMOLDB)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (2VLY5)
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, S, 100 PK, Blue (N2S-E-4)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL Cobalt Ultra, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Cobalt Blue (N171)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (USE-880-XL)
- Cordova Gloves & Hand Protection