Shop All Disposable Gloves
Cordova
Nitri-Cor Platinum, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 12 PK, Blue
Mfr # 4097S
Zoro # G911584337
product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Food Service Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4097S
- Zoro # G911584337
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Food Service Grade |
Series | Nitri-Cor Platinum |
Description
The CORDOVA SAFETY PRODUCTS brand Nitri-Cor Platinum industrial-grade, nitrile gloves are powder-free and intended for single-use only. The components materials comply with all federal regulations for food contact. Sold in CS of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (130S0046CH)
- ALLEGRO INDUSTRIES Allegro 970073 Coupler (9700-73)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 20PK (S2007SGAF-BGR)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Food Allergy Notice Please Be Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-12812-10PK)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5014M)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Purple (XL)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, M, 100 PK, Natural (KC-MS-M-DLG-1NR-Z)
- LIFT SAFETY NI-FLEX, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, 2XL, 90 PK, Black (GNX-1K2L)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, 2XL ( 11 ), 180 PK (7502PFXXL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (USE-880-L)
- Cordova Gloves & Hand Protection