Shop All Disposable Gloves
Cordova
Nitri-Cor Platinum, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 12 PK, Blue
Mfr # 4097M
Zoro # G011584282
product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
- Series Nitri-Cor Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4097M
- Zoro # G011584282
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Series | Nitri-Cor Platinum |
Description
The CORDOVA SAFETY PRODUCTS brand Nitri-Cor Platinum industrial-grade, nitrile gloves are powder-free and intended for single-use only. The components materials comply with all federal regulations for food contact. Sold in CS of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISS LINK/STORMTEC USA Wavian Replacement Nozzle Gasket, Black - 2325Nozzle (2325Nozzle)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- PANDUIT Miniature Circuit Breaker Lockout Device (PSL-MCB)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV46)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- XPOSE SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (NITPFL-10)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (60035GL)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M ( 8 ), 2000 PK, Gray (50707)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - 2X-Large, 100PK (650-1005)
- Cordova Gloves & Hand Protection