Shop All Disposable Gloves
Cordova
Nitri-Cor Eclipse, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 12 PK, Black
Mfr # 4083BXL
Zoro # G911584481
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 4083BXL
- Zoro # G911584481
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | Nitri-Cor Eclipse |
Description
The Cordova Safety Products brand Nitri-Cor Eclipse industrial-grade, black nitrile gloves are powder-free and intended for single-use only. The components materials comply with all federal regulations for food contact. Sold in CS of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK Garment Repair Kit, Clothing, Color Varies (EM0344 RG M)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_102_WAB_4)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A8, PR (28-0910B/9L)
- 3M 3M„¢ Particulate Filter 2097/07184(AAD), P100 Respiratory Protection, 2/PK (7000029657)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (GPNB48100)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 50 PK, Blue, Green (DSK)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, M ( 9 ), 100 PK, Orange (D01-09-009-100)
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (22LD90)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- KLEENGUARD Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 1000 PK, Black (49277)
- Cordova Disposable Gloves