Shop All Disposable Gloves
Cordova
Nitri-Cor Diamond, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 12 PK, Orange
Mfr # 4087XL
Zoro # G911583927
product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 6 mil
- Powdered/Powder-Free Powder-Free
- Series Nitri-Cor Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4087XL
- Zoro # G911583927
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Nitri-Cor Diamond |
Description
The CORDOVA 4087XL Nitri-Cor Diamond Disposable Nitrile Gloves are designed to provide reliable protection and durability for various applications. With 1000 gloves per case, these XL-sized gloves are suitable for those with larger hands. They are made of high-quality nitrile material, ensuring excellent strength and resistance to punctures, chemicals, and abrasions. These gloves feature a diamond texture grip, offering enhanced dexterity and a secure grip on both wet and dry surfaces. Ideal for industrial, medical, or general use, these disposable gloves provide comfort and protection for extended wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 12" Height, Eye Wash Station, Landscape (OS-EM-D-1218-L-10318)
- GLOWSHIELD Class 1, Hi-Viz Green Mesh Safety Vest, One-Size-Fits All (SV701FG)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X0012NF)
- HONEYWELL Dust Cover, Tyvek, 15" L, 12" W, 3" H (32-001015-0000)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, S, 100 PK, Blue (92-575)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, L (994958)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, L, Cobalt Blue, 100 Pack (N193)
- PIP Ambi-dex 64-V2000, Disposable Gloves, 4.00 mil Palm, Vinyl, Powder-Free, XL, 100 PK, White (64-V2000PF/XL)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- Cordova Gloves & Hand Protection