Shop All Disposable Gloves
Cordova
Nitri-Cor Diamond, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 12 PK, Orange
Mfr # 4087L
Zoro # G411583854
product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 6 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4087L
- Zoro # G411583854
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Nitri-Cor Diamond |
Texture | Diamond |
Description
The CORDOVA 4087L Nitri-Cor Diamond Disposable Nitrile Gloves are designed to provide high-performance protection for hands in various industrial applications. Each case contains 1000 gloves, ensuring an ample supply for extended use. These gloves are sized as large L to fit most hand sizes comfortably. Made from durable nitrile material, they are resistant to tearing, punctures, and chemicals. The diamond texture on the surface enhances grip and dexterity, making them ideal for tasks that require precision and tactile sensitivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 11, PR (37-145)
- WERNER Cross Arm Strap Web, Loop, D-Ring 2ft (A111102)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- LYLE Video Surveillance Notice, Alumnm, 14"x10" (LCU5-0055-NA_14X10)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, M (8), 100 PK, Gray (2850/M)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (55082)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L921)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN22)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- Cordova Disposable Gloves