Shop All Disposable Gloves
Cordova
Nitri-Cor Agility, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 12 PK, Blue
Mfr # 4088XL
Zoro # G811584024
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 6 mil
- Powdered/Powder-Free Powder-Free
- Series Nitri-Cor Agility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4088XL
- Zoro # G811584024
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Nitri-Cor Agility |
Description
The CORDOVA 4088XL Nitri-Cor Agility Disposable Nitrile Gloves are durable and versatile hand protection gear designed for both general and industrial use. These gloves come in a vibrant blue color, providing easy visibility for quick identification. The package contains a generous quantity of 1000 gloves, ensuring long-lasting supply. With an extra-large size, they offer a comfortable fit for individuals with bigger hands. These gloves are made from high-quality nitrile material, offering excellent resistance against chemicals, punctures, and oil, making them ideal for various applications from medical to automotive industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-5550/SA/FY)
- ONGUARD FR 2 Piece Rainsuit, Yellow, 3XL (7801800)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, L, 100 PK, Green (92-500 L)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, S ( 7 ), 200 PK (7502PFS)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, M (92-134)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Violet Blue (SEC-375-XXL)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Black (SZNGNEPXLKCT)
- SAFETY ZONE Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, XL, 100 PK, White (GRDR-XL-1-T)
- Cordova Gloves & Hand Protection