Shop All Disposable Gloves
Cordova
Nitri-Cor Agility, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 12 PK, Blue
Mfr # 4088M
Zoro # G411584042
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 6 mil
- Powdered/Powder-Free Powder-Free
- Series Nitri-Cor Agility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 4088M
- Zoro # G411584042
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Nitri-Cor Agility |
Description
The Cordova 4088M Nitri-Cor Agility Disposable Nitrile Gloves are a reliable and durable solution for a wide range of applications. These gloves come in a vibrant blue color and are available in a pack of 1000 gloves per case. They are designed to provide comfort and agility while ensuring excellent dexterity. Made from high-quality nitrile material, these gloves offer enhanced protection against chemicals, oils, and other substances. The size M makes them suitable for most hand sizes, making them an ideal choice for various industries and professions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2 TINTED DARK GRAY, ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+, TINTED (H2-VZ-08)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10900075)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (USE-880-M)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Purple (XL)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (304340182)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (93256)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (99-1-6000B-M)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, L, Clear (GVDR-LG-1)
- Cordova Disposable Gloves