Shop All Disposable Gloves
Cordova
Nitri-Cor Agility, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 12 PK, Blue
Mfr # 4088L
Zoro # G511584034
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 6 mil
- Powdered/Powder-Free Powder-Free
- Series Nitri-Cor Agility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 4088L
- Zoro # G511584034
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Nitri-Cor Agility |
Description
The CORDOVA 4088L Nitri-Cor Agility Disposable Nitrile Gloves are designed to provide excellent protection and comfort. They come in a vibrant blue color and are sold in a convenient pack of 1000 gloves per case. These gloves are size Large L, making them suitable for individuals with average-sized hands. Made from durable nitrile material, they offer superior resistance to punctures, tears, chemicals, and other hazards. These disposable gloves are ideal for various industries, including healthcare, food handling, cleaning, and automotive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Data Cards, 1"x2", Black 12PK (BVCFM1310)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (20006)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (H104-S)
- FIRST AID ONLY Smart Compliance Refill Face Shield and Gloves, Vinyl, Power-Free, One Size, White (FAE6015)
- N-DEX Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GLV2004XL)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (93-300)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (198249-L)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (382SBXA)
- Cordova Disposable Gloves