Shop All Chemical Resistant Gloves
Cordova
Neoprene / Latex Rubber Blue / Yellow Extra Large 12'' Premium 28 Mil Gloves with Flock Lining
Mfr # 1674300
Zoro # G311584197
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 1674300
- Zoro # G311584197
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
Comfortable durable and ideal for both indoor and outdoor use these extra-large neoprene / latex gloves keep your hands safe when using cleaning tools and chemicals! These gloves feature a thick blue neoprene exterior which protects against damp conditions combined with a yellow latex layer for flexibility. The palms are textured to ensure a non-slip grip allowing you to keep a secure hold on any tools while you work while the extended length covers up your wrists for additional protection. A cotton-lined interior makes the gloves easy to slip on and comfortable to use.In a busy work environment a single error can halt your fast-paced operations. To reduce those risks these gloves will protect your hands against chemicals and warewashing ingredients helping to prevent injury while washing dishes cleaning or completing a variety of other kitchen tasks. This pair of gloves is packaged together with a tag making it easier to keep track of stock. This also makes them perfect for use in vending machines or other self-service point of sale kiosks. A must-have addition to any venue these neoprene / latex gloves will simplify your most tedious kitchen tasks and prevent dry itchy hands. They are also safe for food contact in accordance with U.S. Code of Federal Regulations 21CFR Parts 170-199.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Do Not Enter Chemicals In Use, Landscape (OS-DS-P-1014-L-1145)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLZX3)
- CORDOVA Unsupported, Latex, Medium Weight, Canners Gloves, L, 12PK (4215NL)
- CORDOVA 12" Chemical Resistant Gloves, PVC, L, 12PK (5112SJ)
- CORDOVA Unsupported, Latex, Medium Weight, Canners Gloves, M, 12PK (4215NM)
- CORDOVA Unsupported, Latex, Medium Weight, Canners Gloves, XL, 12PK (4215NXL)
- CORDOVA Supported, Oil Demon, PVC, 12-Inch, 12PK (5312J)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-426/XL)
- Cordova Chemical Resistant Gloves