Shop All Cut-Resistant Gloves
Cordova
MONARCH SUB-ZERO, Latex Palm, A5 Cut Gloves, XL
Mfr # 3740XL
Zoro # G811473229
product price: $9.55
/pr
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3740XL
- Zoro # G811473229
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Cordova Safety Products -brand MONARCH high-performance gloves are constructed of a versatile, multi-filament yarn that combines high-strength fiber, fiberglass and synthetic fibers to provide excellent abrasion, cut and contact-heat resistance. The hi-vis MONARCH SUB-ZERO glove features a 7-gauge high-performance shell and thermal brushed interior for cold protection. It is microfoam latex coated for extra gripping power and provides an A5 cut level. MONARCH gloves are easy to launder and unaffected by chlORe bleach and UV light. View all Monarch-brand products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Safety Lens (16-810)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- ZORO SELECT Barricade Tape, Caution Construction Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N958)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (X5002-ANSI)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- CORDOVA Impact, OGRE CRX-4, Sandy Nitrile, A4 Cut Gloves, S (7750S)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- Cordova Cut-Resistant Gloves