Cordova

MONARCH-HCT, HCT Palm, A3 Cut Gloves, 5XL


product price: $8.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cordova Safety Products-brand MONARCH high-performance gloves are constructed of a versatile, multi-filament yarn that combines high-strength fiber, fiberglass and synthetic fibers to provide excellent abrasion, cut and contact-heat resistance. This MONARCH-HCT glove features a Hybrid Coating Technology HCT, a proprietary coating technique in which a special compounding process creates deep pockets within a durable nitrile coating. Each of these pockets is then injected with a very soft nitrile compound. This process gives our HCT-coated gloves incredible softness and flexibility while remaining durable, abrasion resistant and impenetrable to oils. The MONARCH-HCT also features a gray, 13-gauge, high-performance shell, black HCT-nitrile palm coating, and an A3 cut level. MONARCH gloves are easy to launder and unaffected by chlORe bleach and UV light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.