Shop All High Visibility Vests
Cordova
Modacrylic Safety Vest, COR-BRITE, Type R, Class 3, FR, L
Mfr # VMFR301L
Zoro # G911468866
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # VMFR301L
- Zoro # G911468866
- Country of Origin China
- Category High Visibility Vests
Description
This Type R, Class 3, Cordova Safety Products-brand COR-BRITE Modacrylic vest is Flame Resistant/Arc-Flash Rated. It is constructed of hi-vis lime, 5.8-ounce, Glenguard Modacrylic/Aramid mesh fabric. It features FR hook & loop closure, heat-applied reflective tape, D-ring access, and pockets. Modacrylic fabrics are inherently flame resistant. Safety vests made with modacrylic fabric offer high visibility and protection against arc flash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROOVE LIFE Nylon Belt 50 in. W Black (B6-001-OS)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- DIAMOND VISIONS Assorted Fleece Winter Assorted Gloves (05-1260)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG REG)
- CORDOVA Cordova Orange High Visibility Safety Vest with 1'' Reflective Tape (486V110L)
- CREWS Safety Vest, w/2" Lime/Silver Reflectors, 18"x47", Orange (MCSCRWV201R)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Lime/Medium) (1284-LZ-M)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSM)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 4X5X (SVSUR6-Y-4X/5X)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-M)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, SM (SVSUR6-Y-SM)
- Cordova High Visibility Clothing