Shop All Steel Toe Boots
Cordova
Menfts Boots, PVC, Steel Toe - SZ 7
Mfr # PB2207
Zoro # G411576498
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # PB2207
- Zoro # G411576498
- Country of Origin China
- Category Steel Toe Boots
Description
PVC Boots resist solvents, animal fats, light acids, alcohols and oil-based chemicals. They feature cut-off bands for height adjustment, punch-out holes for easy hanging, and kick-off spurs for quick removal. In addition, these black Cordova Safety Products-brand PVC boots provide steel toe and midsole, are polyester/cotton lined for comfort and are equipped with EVA ethylene vinyl acetate insoles for excellent shock absorption
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR362BU)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (460069)
- BRADY Clamp-On Breaker Lockout, Single Pole, Red, 120/277V AC, Pack 6 (65965)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (80-400)
- TIMBERLAND PRO Size 13 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- GEORGIA BOOT Size 12 Men's 8 in Work Boot Steel Work Boot, Chocolate (G7313)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Tan, PR (TB1A2QVU231)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- Cordova Foot Protection