Shop All Cut-Resistant Gloves
Cordova
MACHINIST Impact Level 3 and Cut Level A4 Orange Nitrile Coated Gloves L
Mfr # 3734TPRL
Zoro # G809768030
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Finish Sandy
- Coating Material Nitrile
- Insulated No
- Lining Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3734TPRL
- Zoro # G809768030
- UPC # 796326019689
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Glove Coating Finish | Sandy |
Coating Material | Nitrile |
Insulated | No |
Lining | Unlined |
Description
MACHINIST Impact Level 3 and Cut Level A4 Orange Nitrile Coated Gloves L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- LYLE Decal Danger Non-Potable Water, 10"x7", LCU4-0513-ND_10X7 (LCU4-0513-ND_10X7)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, M, 10 boxes of 100 (SYNMAXMC)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6-QD-O)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- Cordova Gloves & Hand Protection