Shop All Cut-Resistant Gloves
Cordova
MACHINIST Impact Level 3 and Cut Level A4 Orange Nitrile Coated Gloves
Mfr # 3734TPRXL
Zoro # G608045950
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Glove Length 9.25 in
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3734TPRXL
- Zoro # G608045950
- UPC # 796326019696
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9.25 in |
Length | 9.25 in |
Details
Item | Cut-Resistant Gloves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- GNR TECHNOLOGIES 14 in H, 1/2 in W, Gray (GNRS914000)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- CORDOVA Impact, OGRE CRX-4, Sandy Nitrile, A4 Cut Gloves, S (7750S)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, M (N10528)
- Cordova Cut-Resistant Gloves