Shop All Cut-Resistant Gloves
Cordova
MACHINIST, HPPE, Thermal, A5 Cut Gloves, XL
Mfr # 3734ICEXL
Zoro # G911580988
product price: $20.59
/pr
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3734ICEXL
- Zoro # G911580988
- Country of Origin China
- Category Cut-Resistant Gloves
Description
The MACHINIST-ICE cold-weather glove features a durable, 13-gauge, HPPE/synthetic fiber shell which offers an increased cut resistance over gloves made with HPPE only. This cut-resistant glove provides excellent ANSI-certified protection with an ANSI A5 cut level, as well as ANSI 6 abrasion resistance and ANSI 4 puncture resistance. It features a 2-layer nitrile coating for increased grip and protection. The nitrile coating consists of a full, flat nitrile coating with a sandy nitrile palm coating for excellent gripping strength in oily applications as well as splash protection in wet applications. The MACHINIST-ICE is also equipped with a brushed acrylic lining for comfort and cold weather protection. Common applications include cold weather abrasive materials handling, glass recycling, machine operations, oil & gas, and construction. Also check out our MACHINIST safety glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C40)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-500V)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR (G99CRBERMDMA)
- CORDOVA Impact, OGRE CRX-4, Sandy Nitrile, A4 Cut Gloves, S (7750S)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (3716GXL)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- RADIANS Gloves Cut Lvl A5 Tscr Reinf Thm Crch Wk Glv-L PR (RWG535L)
- Cordova Gloves & Hand Protection