Shop All Cut-Resistant Gloves
Cordova
MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves XXL
Mfr # 3734PUXXL
Zoro # G709768031
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Finish Crinkle Finish
- Insulated No
- Coating Material Polyurethane
- Lining Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3734PUXXL
- Zoro # G709768031
- UPC # 796326018910
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Glove Coating Finish | Crinkle Finish |
Insulated | No |
Coating Material | Polyurethane |
Lining | Unlined |
Description
MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator and Equipment Carry Bag (Full (2020)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228260)
- BRADLEY Stem Pipe Assembly-Brass (S21-071)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- CORDOVA Impact, OGRE CRX-4, Sandy Nitrile, A4 Cut Gloves, S (7750S)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level 2 (GPD510-7)
- Cordova Cut-Resistant Gloves