Shop All Cut-Resistant Gloves
Cordova
MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves
Mfr # 3734PUM
Zoro # G208045954
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3734PUM
- Zoro # G208045954
- UPC # 796326018880
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.25 in |
Details
Item | Cut-Resistant Gloves |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Belt Barrier, Yllw, Cleaning in Progress (MH5004)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- CORTINA SAFETY PRODUCTS Portable Windsock/Frame (03-WS-55KT)
- 3M E-A-R Classic Plugs, 200PK (HNG120)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUL)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA High-Performance Cut-Resistance, Steel, Glass Gloves, Rival, S (3712GS)
- ANSELL Cut Resistant Glove, Knitted, Size 6, PR (11-571)
- Cordova Gloves & Hand Protection