Shop All Cut-Resistant Gloves
Cordova
MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves
Mfr # 3734PUL
Zoro # G008045956
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Length 9.25 in
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3734PUL
- Zoro # G008045956
- UPC # 796326018897
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9.25 in |
Length | 9.25 in |
Details
Item | Cut-Resistant Gloves |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (431.78X2X3BYL)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (11-542)
- INCOM Arrow Tape, White/Blue, 4 In. W, PMA451 (PMA451)
- GUARDIAN EQUIPMENT Guardian Equipment Eyewash Station (G1562DLY)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA Impact, OGRE CRX-4, Sandy Nitrile, A4 Cut Gloves, S (7750S)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (15-215/XXL)
- Cordova Cut-Resistant Gloves