Shop All Coated Gloves
Cordova
MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves, S
Mfr # 3734S
Zoro # G310059368
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Glove Coating Material Nitrile
- Thickness 13 ga
- Glove Back Material HPPE & Glass Fiber
- Textured Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3734S
- Zoro # G310059368
- UPC # 796326009666
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Details
Glove Coating Material | Nitrile |
Thickness | 13 ga |
Glove Back Material | HPPE & Glass Fiber |
Textured | Foam |
Insulated | No |
Glove Lining Material | Unlined |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Head, 15f, Auth Prsnl (PL4032)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 2XL (UHV1004-XXL)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray 2X-Large (234G-212X)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8948B)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993L)
- CORDOVA Cordova White Polyester Gloves with White Polyurethane Palm Coating, 12PK (3946898CL)
- CORDOVA Cordova Halo White HPPE / Synthetic Fiber Gloves with White Polyurethane Palm Coating - Large (3943710L)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993M)
- CORDOVA Cordova CorTouch Sandgrip 13Gauge Nitrile Palm Gloves, 12 Pack, XLarge (6993XL)
- CORDOVA Cordova Cor-Touch Foam II White Nylon Gloves with Gray Foam Nitrile Palm Coating, 12PK (3946891L)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- Cordova Coated Gloves