Shop All General Purpose Gloves
Cordova
Machine Knit, Double-Sided, PVC Blocks, 12PK
Mfr # 3881L
Zoro # G711585398
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3881L
- Zoro # G711585398
- Country of Origin China
- Category General Purpose Gloves
Description
Introducing our Machine Knit, Double-Sided, PVC Blocks, available in a set of 12 pairs. These innovative blocks are designed to enhance your knitting experience and provide exceptional results. Crafted with precision, these blocks are made from high-quality PVC material, ensuring durability and longevity. The machine knit feature of these blocks allows for seamless integration into your knitting process. They effortlessly slide onto your knitting needles, providing a stable and secure grip. This ensures that your stitches remain in place, preventing any unwanted unraveling or distortion. With a double-sided design, these blocks offer versatility and convenience. Each block features two distinct sides, allowing you to choose the texture that best suits your project. Whether you prefer a smooth surface or a textured grip, these blocks have got you covered. The PVC material used in these blocks is carefully selected to provide optimal performance. It is lightweight, yet sturdy, ensuring that your knitting remains comfortable and effortless. The blocks are also resistant to wear and tear, making them a reliable companion for all your knitting endeavors. This set includes 12 pairs of blocks, providing you with an ample supply for various knitting projects. Whether you are working on a small-scale project or tackling a larger creation, these blocks will prove to be an invaluable addition to your knitting toolkit. Enhance your knitting experience with our Machine Knit, Double-Sided, PVC Blocks. Experience the difference in stability, control, and precision as you create beautiful and flawless knitted pieces. Elevate your knitting game with these high-quality blocks that are designed to meet the needs of both beginners and experienced knitters alike. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (231S0035BL)
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Height: 14" (SBMPPE755VP)
- JUSTRITE Safety Band Label, 6 In. H (29004)
- BRADY Brady® 150502 RipTag„¢ Safety Tag Roll Do Not Operate, 3"W x 5.75"H, 250/Roll, Red Stripes (150502)
- CORDOVA Canvas, Knit Wrist, 8 oz, 12PK (2000V)
- CORDOVA Machine Knit, Medium Weight, 100% Cotton Gloves, M, 12PK (3435M)
- CORDOVA Machinist Glove, HPPE Glass, A4, M, PR (3734M)
- CORDOVA Jersey, Heavy Weight, 12PK (1400)
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- Cordova Gloves & Hand Protection