Shop All Foot and Leg Guards
Cordova
Leg Gaiters, Class E, Hi-Vis Orange Mesh
Mfr # VLG200
Zoro # G811468751
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # VLG200
- Zoro # G811468751
- Country of Origin China
- Category Foot and Leg Guards
Description
Leg Gaiters, Class E, are essential protective gear designed to provide reliable coverage and safeguard your lower extremities in demanding outdoor environments. These gaiters are expertly crafted using high-quality materials to ensure durability and long-lasting performance. With a focus on safety, these Class E leg gaiters offer exceptional protection against various hazards, including abrasions, cuts, punctures, and exposure to harsh weather conditions. They are specifically designed to meet the stringent safety standards required for hazardous work environments, making them an ideal choice for professionals in industries such as construction, forestry, and mining. Featuring a secure and adjustable fit, these leg gaiters are equipped with sturdy straps and buckles, allowing for easy customization to accommodate different leg sizes. The ergonomic design ensures a comfortable and snug fit, preventing any unwanted movement or slippage during use. The Class E rating signifies that these gaiters provide enhanced visibility, making them suitable for low-light conditions or areas with heavy machinery. Reflective strips are strategically placed on the gaiters, ensuring increased visibility and promoting safety in high-risk environments. These leg gaiters are not only practical but also versatile. They are designed to be easily worn over various types of footwear, including boots and shoes, providing comprehensive protection for your lower legs. Additionally, they are lightweight and compact, allowing for convenient storage and transportation when not in use. Investing in these Class E leg gaiters is a smart choice for anyone seeking reliable leg protection in hazardous work environments. With their exceptional durability, adjustable fit, and enhanced visibility features, these gaiters offer peace of mind and ensure that you can focus on your tasks without compromising safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Orange, Mesh Spandex (136-11)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Lavender (NGPF7004)
- GLOWEAR BY ERGODYNE Hi-Vis Leg Gaiters, OSFA, Lime (8008)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin-Instep Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (323)
- GLOWEAR BY ERGODYNE Hi-Vis Leg Gaiters, OSFA, Orange (8008)
- SNAKE GUARDZ Snake Guardz "Shin Armor" (205 4)
- PETRA ROC INC Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair (LMGO-CE)
- MAGID 6" Leather Spat W/9" Flare, (SP9-VEL)
- ZORO SELECT Knee-Shin-Instep Guard, Universal, PR (5T459)
- Cordova Foot Protection