Shop All Leather Driver's Gloves
Cordova
Leather Driver, Split Cowhide Gloves, L, 12PK
Mfr # 7810L
Zoro # G011584657
product price: $46.29
/pk 12, $3.86/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 7810L
- Zoro # G011584657
- Country of Origin China
- Category Leather Driver's Gloves
Description
Cordova Safety Products grades leather according to the area on the hide from which it is cut. The premium-grade leather comes from side or shoulder and from areas higher on the animal that receive the least amount of movement. Select-grade leather is selected from the areas of the hide that don't quite make the Premium grade, but are still a higher-quality leather. The regular and economy cuts are selected from the middle and lower portions of the hide, making it thinner than other grades. This glove is constructed of select split cowhide. Cowhide is comfortable, durable, breathable and offers excellent abrasion resistance. It is unlined and features a shirred elastic back and keystone thumb, which offers the highest range of motion and comfort. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 13 Men's Plain Rubber Boot, Brown (22172G/13)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- NOTRAX 11 ft. L x Vinyl, 9/16" Thick (518S0411YB)
- KLEENGUARD Bouffant Cap Breath Material WHT LG 100/Pk 1000/Cs (36860)
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- CORDOVA Driver Glove, Cowhide, SplitGrain, XXL, PK12 (8261XXL)
- CORDOVA Split Cowhide Driving Glove, Hi-Visblty, L (7781L)
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- CORDOVA Driver Glove, Cowhide, Split Grain, XL, PK12 (8261XL)
- CORDOVA Cordova Gray Select Split Cowhide Leather Driver's Gloves - Vendpacked - Large - Pair (394VP7800L)
- MCR SAFETY Prem Leather Driver Natural, XL, PK12 (3100XL)
- Cordova Leather Driver's Gloves