Shop All High Visibility Jackets & Coats
Cordova
Jacket, Reptyle, Parka, Type R, Class 3, 5XL
Mfr # PK401-5XL
Zoro # G511468518
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # PK401-5XL
- Zoro # G511468518
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Cordova Safety Products brand Reptyle hi-vis parkas are waterproof and wind-resistant. They feature double stitched and taped seams for durability and 300 denier polyester shells. This parka jacket is Type R, Class 3, ANSI/ISEA 107-2015 rated. It features double zippers and storm flap. It also has a quilted lining and detachable hood. See full features below. Check out all Reptyle-Brand apparel. Pairs with the #BIB401 Bib Pants3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Forklift Traffic Area Walk On Floor Sign (WFS20)
- MEDITEX Nitrile Exam Gloves, 4 mil Palm, Latex Free, Powder-Free, Black, 100 Pk, Size L (L)
- MCR SAFETY Snort N Boar Pigskin Leather Palm, L, PK12 (1925L)
- MILLER ELECTRIC Shoulder Straps, 11" x 7" x 1" Size, Nylon (235680)
- ERGODYNE GloWear 8210HL-S Mesh Hi-Vis Safety Vest, Class 2, Economy, Single Size, 2XL, Lime (24526)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size XL (S18711)
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens LG (127-22073)
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- GLOWEAR BY ERGODYNE Orange XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- PORTWEST Hi-Vis Contrast Rain Jacket, Med (US366)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.LG)
- Cordova High Visibility Clothing