Shop All Coated Gloves
Cordova
iON Flex Nimble Red Nylon Shell Grey Crinkle Latex Coated Work Gloves, L
Mfr # 3993L
Zoro # G708640826
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Glove Coating Material Nylon Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3993L
- Zoro # G708640826
- UPC # 796326000816
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Color | Red |
Glove Coating Material | Nylon Shell |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 1In (TF1Y-200)
- BISON LIFE Keystone Color Lens Black Temple Variety Safety Glasses (12-Pack) (BL-KSSG1-CLBT-ADP-12)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5M)
- 3M DBI-SALA Tagline, 70 O-Ring, Cut Ends (7211863)
- CORDOVA Gloves, 13 ga., Black, Nylon, L, PK12 (6896CL)
- CORDOVA Polyurethane Coated Machine-Knit Gloves, Cor-Brite, Yellow, L, 12PK (6901L)
- CORDOVA Supported, Nitrile, Smooth, Lined Jersey Gloves, 10, 12PK (6800-10)
- CORDOVA Cordova White Polyester Gloves with White Polyurethane Palm Coating, 12PK (3946898CL)
- CORDOVA Cordova CorTouch Sandgrip 13Gauge Nitrile Palm Gloves, 12 Pack, XLarge (6993XL)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993M)
- HEXARMOR Knit Gloves, Black, Size 7 (1030-S (7))
- Cordova Gloves & Hand Protection