Shop All Coated Gloves
Cordova
iON Flex Nimble Red Nylon Shell Grey Crinkle Latex Coated Work Gloves
Mfr # 3993S
Zoro # G508257590
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Red
- Glove Coating Material Nylon Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3993S
- Zoro # G508257590
- UPC # 796326000793
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Details
Color | Red |
Glove Coating Material | Nylon Shell |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Faucet Mounted Eyewash Station No Bowl (EW100)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (20GZ30)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107381729)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-4XL)
- CORDOVA Cordova CorTouch Sandgrip 13Gauge Nitrile Palm Gloves, 12 Pack, XLarge (6993XL)
- CORDOVA Supported, Nitrile, Smooth, Lined Jersey Gloves, 10, 12PK (6800-10)
- CORDOVA Cordova Cor-Touch Foam II White Nylon Gloves with Gray Foam Nitrile Palm Coating, 12PK (3946891L)
- CORDOVA Gloves, 13 ga., Black, Nylon, L, PK12 (6896CL)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XXL)
- CORDOVA Cordova Halo White HPPE / Synthetic Fiber Gloves with White Polyurethane Palm Coating - Large (3943710L)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, M (GG209MC)
- Cordova Gloves & Hand Protection