Shop All Traffic Safety Vests and Apparel
Cordova
High Visibility Vest, Class II, Lime, L
Mfr # VB231PL
Zoro # G4238550
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material Polyester
- Size L
- Features Five Point Breakaway Design
- Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # VB231PL
- Zoro # G4238550
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Reflective Stripe Width | 2 in |
Details
Item | High Visibility Vest |
Standards | ANSI/ISEA 107 |
Material | Polyester |
Features | Five Point Breakaway Design |
Pockets | 0-3 |
Stripe Color | Silver |
Number of Outside Pockets | 1 |
ANSI Class | 2 |
Number of Inside Pockets | 1 |
Closure Type | Hook-and-Loop |
Color | Lime |
Total Number of Pockets | 2 |
Fall Protection Compatible | No |
Fabric Construction | Solid |
Includes LED Lights | No |
Reflective Stripe Color | Silver |
Breakaway | Yes |
Reflective Stripe Location | Chest, Waist |
Pocket Location | Inside Waist, Outside Waist |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Features Five Point Breakaway Design, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600 XL)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- URREA Fall protection harness 36/40 (USA3A)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN17)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 4XL (303-0500-LY/4X)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(2-Pack) (BLSH-ES-L-SV2O-2)
- KISHIGO Vest, BlackBottom, Class 2, Lime, L-XL (1509-L-XL)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-2XL/3XL)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, S/M (53YN49)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM60)
- Cordova High Visibility Clothing