Shop All Cut-Resistant Gloves
Cordova
High-Performance Cut-Resistance, Steel, Glass Gloves, Rival, S
Mfr # 3712GS
Zoro # G211472822
product price: $6.25
/pr
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3712GS
- Zoro # G211472822
- Country of Origin China
- Category Cut-Resistant Gloves
Description
High-performance gloves are machine knit constructed of high-strength yarns that provide increased levels of dexterity and abrasion- and cut-resistance. Most feature coatings to increase the durability and gripping power. High Performance Polyethylene HPPE has a tensile strength 15 times stronger than steel on an equal Weight basis. Gloves made with HPPE are lightWeight , comfortable and abrasion- and cut-resistant. Tests have shown that gloves made with HPPE fibers have up to 20 times the abrasion resistance of gloves made with spun Aramid yarns. The CORDOVA-brand Rival glove features a gray, 13-gauge HPPE shell and gray polyurethane PU palm coating. It offers an A2 cut level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- LITHONIA LIGHTING Lithonia Lighting 186HU9 Indoor LED Lighted Exit Sign & Emergency Lights (3561545)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221023)
- HOME PLUS Orange Safety Cone 28 in. H X 14.5 in. W (HD0202)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (3716GXL)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUL)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size S (7) (99-1-9778-7)
- Cordova Cut-Resistant Gloves