Shop All Cut-Resistant Gloves
Cordova
High-Performance Cut-Resistance, Steel, Glass Gloves, Hi-Vis Orange Shell, COR-TEX, S
Mfr # 3714S
Zoro # G911475116
product price: $6.79
/pr
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3714S
- Zoro # G911475116
- Country of Origin China
- Category Cut-Resistant Gloves
Description
High-performance gloves are machine knit constructed of high-strength yarns that provide increased levels of dexterity and abrasion- and cut-resistance. Most feature coatings to increase the durability and gripping power. High Performance Polyethylene HPPE has a tensile strength 15 times stronger than steel on an equal weight basis. Gloves made with HPPE are lightweight, comfortable and abrasion- and cut-resistant. Tests have shown that gloves made with HPPE fibers have up to 20 times the abrasion resistance of gloves made with spun Aramid yarns. The CORDOVA-brand Cor-Tex glove features a hi-vis orange, 13-gauge HPPE shell, plaited construction, and a black foam nitrile palm coating. It offers an A2 cut level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Welding Arc Wear Proper Eye Protection Sign (D630RB)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 090)
- TAPCO Utility Dome Marker, 66 in. H, Green/White (113781C)
- DMM TH100 Captain Hook (39506)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUL)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- Cordova Gloves & Hand Protection