Shop All Cut-Resistant Gloves
Cordova
High-Performance Cut-Resistance, MACHINIST, Sandy Nitrile Gloves, XXL
Mfr # 3734SNXXL
Zoro # G911474010
product price: $9.55
/pr
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3734SNXXL
- Zoro # G911474010
- Country of Origin China
- Category Cut-Resistant Gloves
Description
High-performance polyethylene HPPE gloves with added steel and/or glass fibers offer an increased cut resistance over gloves made with HPPE only. The CORDOVA-brand MACHINIST glove features a 13-gauge, salt & pepper, HPPE/Glass fiber shell with an orange, sandy nitrile palm coating and reinforced thumb crotch for added durability and gripping power. These gloves are cut, puncture, and abrasion resistant. They also provide the convenience of touchscreen fingertips. Common applications include materials handling: lumber, brick, rebar. Also check out our MACHINIST safety glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 2 in W, 150 ft L, Red (M7-R6900-RD)
- CONDOR Leather Gloves, Gauntlet, XL, PR (2MDD1)
- PYRAMEX Safety Glasses, IR 5.0 Scratch-Resistant (SB1850SF)
- REEBOK Safety Shoe, 11-1/2, M, Black, Composite, PR (RB4039)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-511)
- Cordova Gloves & Hand Protection