Shop All Cut-Resistant Gloves
Cordova
High-Performance Cut-Resistance, MACHINIST, Crinkle Latex Gloves, XL
Mfr # 3734NRXL
Zoro # G911581350
product price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3734NRXL
- Zoro # G911581350
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Cut-resistant MACHINIST gloves address the need for strength, durability, and cut resistance for a variety of applications. They are constructed of high-performance polyethylene gloves HPPE with added steel and/or glass fibers, which offer an increased cut resistance over gloves made with HPPE only. This CORDOVA-brand MACHINIST glove is also equipped with an orange, crinkle finish, latex palm coating for added gripping power. It offers an ANSI A4 cut level, Abrasion Resistance Level 5 and Puncture Resistance Level 4. Plus, it's food safe. Common applications include bottling/canning, glass handling, and recycling. CAUTION: This product contains natural rubber latex which may cause allergic reaction in some individuals. If signs of an allergic reaction appear, please discontinue use and contact your physician. Also check out our MACHINIST safety glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK (5150P-1)
- HY-KO 3In White Vinyl Number 5, 10PK (A30505)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size XL, 12PK (GL2006KXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (3716GXL)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (9672DT5XL)
- Cordova Cut-Resistant Gloves