Shop All Cut-Resistant Gloves
Cordova
High-Perf Cut-Resistance, Steel, Glass Gloves, Hi-Vis Lime, HPPE Shell, COR-TEX, M
Mfr # 3713M
Zoro # G411475227
product price: $6.79
/pr
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 3713M
- Zoro # G411475227
- Country of Origin China
- Category Cut-Resistant Gloves
Description
High-performance gloves are machine knit constructed of high-strength yarns that provide increased levels of dexterity and abrasion- and cut-resistance. Most feature coatings to increase the durability and gripping power. High Performance Polyethylene HPPE has a tensile strength 15 times stronger than steel on an equal weight basis. Gloves made with HPPE are lightweight, comfortable and abrasion- and cut-resistant. Tests have shown that gloves made with HPPE fibers have up to 20 times the abrasion resistance of gloves made with spun Aramid yarns. The CORDOVA-brand Cor-Tex glove features a hi-vis lime, 13-gauge HPPE shell, plaited construction, and a black foam nitrile palm coating. It offers an A2 cut level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK 11-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S18TAFGNT-8)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550570-L)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 13W)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- CORDOVA Impact, OGRE CRX-4, Sandy Nitrile, A4 Cut Gloves, S (7750S)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (3716GXXL)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (3716GS)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, S, PK12 (00-840-S)
- Cordova Cut-Resistant Gloves