Shop All Mechanics Gloves
This Product is Discontinued
Cordova
Hi-Vis Mechanics Gloves, L, Black/Lime, Cotton (Discontinued)
Mfr # 2885CDBFR
Zoro # G0938618
This Product is Discontinued
Key Features
- Glove Size L
- Color Black/Lime
- Palm Material Polyester/Cotton
- Palm Construction Double Palm, Flame Resistant
- Standards ASTM D6413, NFPA 701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 2885CDBFR
- Zoro # G0938618
- UPC # 796326006542
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Hi-Vis Mechanics Gloves |
Color | Black/Lime |
Palm Material | Polyester/Cotton |
Palm Construction | Double Palm, Flame Resistant |
Standards | ASTM D6413, NFPA 701 |
Back Material | Cotton |
Cuff | Knit Wrist |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.