Shop All Chemical Resistant Gloves
Cordova
Green, 11 mil, Premium Unlined Nitrile Gloves - Size 8, 12PK
Mfr # 4408
Zoro # G811584437
product price: $29.25
/pk 12, $2.44/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4408
- Zoro # G811584437
- Country of Origin China
- Category Chemical Resistant Gloves
Description
Unsupported gloves are typically made with little to no supporting fabrics or liners. Ceramic formers with embossed grip patterns are dipped directly into protective polymers. Generally, unsupported gloves are available in palm thicknesses that range from 11 to 30 mil. Nitrile is a synthetic rubber developed as a substitute to natural rubber. It protects against organic solvents, oils, bases, and animal fats. This 11-mil, premium, unsupported nitrile glove is unlined and features an embossed grip. Sold in 12 pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839948)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-HI_12x18 (T1-1081-HI_12x18)
- DUE NORTH Traction Device for Shoes M, PR (V3550270-M)
- CORDOVA Neoprene / Latex Rubber Blue / Yellow Extra Large 12'' Premium 28 Mil Gloves with Flock Lining (1674300)
- CORDOVA 12" Chemical Resistant Gloves, PVC, L, 12PK (5112SJ)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NSK24-09)
- SHOWA Chemical Resistant Gloves, L, Cotton, PVC (620L-09)
- MAPA TempTec Rough Finish Neoprene Gloves (332428)
- ANSELL Gloves, PR (58-010)
- Cordova Gloves & Hand Protection