Shop All Heat Resistant Gloves
Cordova
Gloves, Natural, PK12
Mfr # 3224
Zoro # G7288436
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3224
- Zoro # G7288436
- UPC # 796326322413
- Country of Origin Bangladesh
- Category Heat Resistant Gloves
Details
Item | Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Green (SDPL-GRN-38PL-KD)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUB)
- 3M SecureFit Protective Eyewear, Gray Polycarbonate (MMMSF402AF)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 8, 1 PR (723 08)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- TURTLESKIN Heat Resistant Gloves, M, Gauntlet, PR (CPH-36A)
- CAROLINA GLOVE Heat Resistant Glove, Heavyweight, XL, PK12 (71325742-XL)
- ALLPOINTS 14" Steam Glove Large (181606)
- JOMAC Heatblok, Double Palm Safety Cuff, L (320)
- STEINER Thermal Protective Gloves, 14", PR (07114)
- GUARDIAN Flame Resist Neopren Glv 35 mil, Sz 10, PR (IN-35 SIZE 10)
- Cordova Heat Resistant Gloves