Shop All General Purpose Gloves
Cordova
Glove, Multi-Color, Cotton/Poly, PK12
Mfr # 3115L
Zoro # G1620989
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 3115L
- Zoro # G1620989
- Country of Origin Bangladesh
- Category General Purpose Gloves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Height 28 In, Orange (04-728)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 W)
- PIP Electrical Rated Gloves, Class 2, Sz 11, PR (155-2-14/11)
- VIVE HEALTH Felt Arch Pads, White, PK12 (INS1029WHT)
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- CORDOVA Glove, Natural, Cotton/Poly, PK12 (3480M)
- BOSS Glove Goatskin Spandex Bck Xl (4047X)
- BOSS CAT GLOVES Boss Tom Cat Chore Gloves W/Flexible Knit Wrist (341)
- MCR SAFETY Reg Weight Blend Multicolor Small, PK12 (9642SM)
- CONDOR Chore Gloves, Green, 16 oz., Cotton, PR (48UR62)
- YOUNGSTOWN Youngstown Pro XT Gloves (03-3050-78-M)
- Cordova Gloves & Hand Protection