Shop All Coated Gloves
This Product is Discontinued
Cordova
Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Green, L, PR (Discontinued)
Mfr # SP3991L
Zoro # G1211820
This Product is Discontinued
Key Features
- Glove Size L
- Color Black/Green
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # SP3991L
- Zoro # G1211820
- UPC # 796326021019
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Details
Item | Hi-Vis Coated Gloves |
Color | Black/Green |
Glove Coating Material | Foam Latex |
Glove Coating Coverage | Palm |
Description
Palm Glove,Hi-Visibility,Lime,Latex,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.