Shop All Disposable Gloves
Cordova
Dura-Cor, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, XL, 12 PK, Dark Blue
Mfr # 4030XL
Zoro # G811584222
product price: $192.99
/pk 12, $16.08/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Latex
- Palm Thickness 11 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cordova
- MFR # 4030XL
- Zoro # G811584222
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Dark Blue |
Material | Latex |
Palm Thickness | 11 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Series | Dura-Cor |
Finger Thickness | 14 mil |
Description
These dark blue, Dura-Cor, Class 1, medical-grade, latex gloves feature an 11-mil palm thickness and 14-mil fingertip thickness. They are powder-free with a beaded cuff and intended for single use. The components materials comply with all federal regulations for food contact. Sold in CS of 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 100PK (HNG208)
- GLOVE GUARD 1940 Dual Small End clip, High Vis Pink (1940PK)
- MSA SAFETY PAPR System, NiMH (10081117)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (60011L)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON48100)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (NTG-05-012)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (X346100)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, L, 50 PK, Beige (UL-315-L)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, XL, 10 boxes of 100 (SYNMAXXLC)
- Cordova Gloves & Hand Protection