Shop All Disposable Gloves
Cordova
Dura-Cor, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, L, 12 PK, Dark Blue
Mfr # 4030L
Zoro # G511584164
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Latex
- Palm Thickness 11 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cordova
- MFR # 4030L
- Zoro # G511584164
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Color | Dark Blue |
Material | Latex |
Palm Thickness | 11 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Series | Dura-Cor |
Finger Thickness | 14 mil |
Description
These dark blue, Dura-Cor, Class 1, medical-grade, latex gloves feature an 11-mil palm thickness and 14-mil fingertip thickness. They are powder-free with a beaded cuff and intended for single use. The components materials comply with all federal regulations for food contact. Sold in CS of 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Number Kit, 12pcs., 6 x 4 In. (70355)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- HF ACID EATER Chemical Ntrlzr, Hydrofluoric Acids, 5 gal (2900-005)
- CORDOVA Nitri-Cor Silver, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK (4095XXL)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SZNGNEPLGK)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Black (67-246/XL)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, S (7), 100 PK, Clear (3BA42)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (313029)
- AMERICAN SAFETY GLOVE Latex Disposable Gloves, 7 mil Palm, Latex, Powdered, L, 100 PK, Orange (5112)
- Cordova Disposable Gloves